Beli harga mata gergaji bandsaw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Femi Bandsaw (Gergaji Pita)
    Mulai

    Rp21.999.900

    Femi Bandsaw (Gergaji Pita)
    Deskripsi:
    TECHNICAL FEATURES- Easy blade tensioning device- Powerful 950 W single phase motor with digital electronic speed regulator “Constant speed” with amperometric limiting device (ART. 783XL)- Two speeds, electronic switch (ART. 782XL).- Anti-reset sa
  2. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  3. KRISBOW Mesin Gergaji Pita
    Mulai

    Rp17.999.900

    KRISBOW Mesin Gergaji Pita
    Deskripsi:
    Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
  4. HITACHI Holesaw (Gergaji Lubang)
    Mulai

    Rp639.900

    HITACHI Holesaw (Gergaji Lubang)
    atribut:
    • Blade thickness: 0.5mm
    • Shank Diameter: 6.35mm
    • Throat Height: 12mm
  5. TOTAL Holesaw Set (Gergaji Lubang)
    29%
    Mulai

    Rp60.900

    TOTAL Holesaw Set (Gergaji Lubang)
    Deskripsi:
    7pcs Hole Saw Set. Double Blister packaging.
    atribut:
    • Size (mm): 26, 32, 38, 45, 50, 56, 63
    • Height (mm): 50
  6. RYU Gasoline Chain Saw Steel (Gergaji Mesin)
    Mulai

    Rp2.699.900

    RYU Gasoline Chain Saw Steel (Gergaji Mesin)
    atribut:
    • Size: 22inch
    • Displacement: 52cc
    • Maximum Cutting (rpm): 1000rpm
    • Chain Qty: 43
    • Teeth of Sprocket: 7 T
    • Fuel Tank Capacity: 550ml
    • Chain Oil Tank Capacity: 250ml
    • Dimensions: 52x29x29cm
    • Maximum Power: 2.2HP/8500rpm
    • Maximum RPM: 2800rpm
  7. RIDGID Holesaw Combination Kit (Gergaji Lubang)
    Mulai

    Rp8.499.900

    RIDGID Holesaw Combination Kit (Gergaji Lubang)
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 3/4, 7/8, 1.1/8, 1.3/8, 1.1/2, 1.3/4, 2, 2.1/4, 2.1/2 inch; Arbor R0, R1, R2
    • Catalog Number: 81500
  8. RIDGID Holesaw Plumber Kit (Gergaji Lubang)
    Mulai

    Rp6.399.900

    RIDGID Holesaw Plumber Kit (Gergaji Lubang)
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
    • Catalog Number: 81490
  9. YASUKA Gergaji Mesin
    Mulai

    Rp5.599.900

    YASUKA Gergaji Mesin
    atribut:
    • Cylinder (cc): 52
    • Maximum Power (kW/hp): 2.2(3.0)
    • Bar of Length (inch): 22
    • Ignition Method: Recoil/Tarik
    • Fuel Capacity (ml): 520
    • Oil Capacity (ml): 260
  10. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  11. monotaro Holesaw Carbide (Gergaji Lubang)
    Rating:
    88% of 100
    (8)
    Mulai

    Rp219.900

    monotaro Holesaw Carbide (Gergaji Lubang)
    Deskripsi:
    It adopts 3 division carbide chip blade, reduces the resistance force, and improves work efficiency. Also, since there are grooves for discharging chips, chips are discharged smoothly. It is possible to drill a steel plate (8mm or less), copper plate (6mm or less), aluminum plate (8mm or less), stainless steel (5mm or less).
    atribut:
    • Overall Length (mm): 93
    • Drill Diameter (Ø mm): 6
    • Compatible Motor: Electric drill / drilling machine
    • Effective Cutting Capacity (mm): 4
    • Diameter Tolerance (mm): ±0.2
    • Shank Diameter (mm): 10
  12. TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  13. BOSCH EXPERT Wood Corded Circular Saw Blade for Handheld Circular Saw (Mata Gergaji Bundar)
    36%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

  14. BOSCH PRO Wood Corded Circular Saw Blade for Hand-Held Saws (Mata Gergaji Bundar)
    Mulai

    Rp159.900

    BOSCH PRO Wood Corded Circular Saw Blade for Hand-Held Saws (Mata Gergaji Bundar)
    Deskripsi:
    Circular saw blades for hand-held saws expert for wood speed. For fast cuts in all types of wood
    atribut:
    • Tooth Shape: ATB
Daftar Harga harga mata gergaji bandsaw Terbaru November 2026
Femi Bandsaw (Gergaji Pita)Rp21.999.900
BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)Rp1.799.900
BOMAR Horizontal Bandsaw MachineRp36.999.900
KRISBOW Mesin Gergaji PitaRp17.999.900
HITACHI Holesaw (Gergaji Lubang)Rp639.900
TOTAL Holesaw Set (Gergaji Lubang)Rp60.900
RYU Gasoline Chain Saw Steel (Gergaji Mesin)Rp2.699.900
RIDGID Holesaw Combination Kit (Gergaji Lubang)Rp8.499.900
RIDGID Holesaw Plumber Kit (Gergaji Lubang)Rp6.399.900
YASUKA Gergaji MesinRp5.599.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)